This product requires certification to purchase.

3.4A USB Charger with Folding Plug

PRIME®

3.4A USB Charger with Folding Plug

  • Fast #
  • Part #PPBUSB340
  • Item #7295714
  • Manufacturer Part #PBUSB340
5 out of 5 Customer Rating
Brand image
PRIME®

3.4A USB Charger with Folding Plug

  • Fast #
  • Part #PPBUSB340
  • Item #7295714
  • Manufacturer Part #PBUSB340
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • USB charger: 2 port 3.4 amp
  • Compact design perfect for travel
  • Folding plug
  • Red and green charging indicator lights
  • ETL Certified
  • Requires Certification

Specifications

AMP:
3.4
Color Finish Name:
White
Depth:
1-9/25
Material:
Plastic
NEMA:
NEMA 1-15P
Proposition 65:
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
PPBUSB340
UL Listed:
No
UPC:
054732826551