6 ft. Water Pipe Heating Cable
6 ft. Water Pipe Heating Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Turns on at 40°F
- Turns off automatically above 50°F
- Lighted plug
- Stops pipes from freezing down to -40°F
Specifications
- Automatic Shut-Off:
- Yes
- Color Finish Name:
- Black, Orange
- Length:
- 6
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 054732823642
- Volts:
- 120V
- Wire Gauge (AWG):
- 18/3 ga