6 Outlet 400J Straight Plug Surge Protector with 1-1/2 ft. Cord
6 Outlet 400J Straight Plug Surge Protector with 1-1/2 ft. Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 6 outlets
- 400 Joules
- Auto shutoff cuts power from the surge protector during a catastrophic surge, protecting the connected equipment
- Lighted on/off switch with circuit breaker protects against overloads
- Protected red indicator LED shows surge protection is functioning
- Indoor use only
- ETL Certified
Specifications
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- Color Finish Name:
- White
- Cord Length:
- 1.5 ft
- Material:
- Plastic
- UL Listed:
- No
- UPC:
- 054732807468
- Volts:
- 125V
- Watts:
- 1875 W
- Width:
- 1-3/10 in
- Wire Gauge (AWG):
- 14/3 ga