6 ft. x 8-1/2 x 6-63/100 in. 100W 1-Light Anodized Aluminum Clamp Lamp in Black
6 ft. x 8-1/2 x 6-63/100 in. 100W 1-Light Anodized Aluminum Clamp Lamp in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Anodized aluminum reflector shell
- Power on/off switch in the socket
- Requires type "A" bulb
- Works with CFL, LED and incandescent bulbs
- Six foot 18/2 SPT-2 cord
- Spring clamp
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8-1/2
- Height:
- 6-63/100
- Length:
- 6
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Clamp Lamp
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 054732825554
- Volts:
- 125V
- Watts:
- 100
- Width:
- 8-1/2