This product requires certification to purchase.

1-1/4 in. Screen Swivel Latch in Mill 6-Pack

Prime-Line

1-1/4 in. Screen Swivel Latch in Mill 6-Pack

  • Fast #
  • Part #PL5738
  • Item #4870878
  • Manufacturer Part #L 5738
3.9 out of 5 Customer Rating
Brand image
Prime-Line

1-1/4 in. Screen Swivel Latch in Mill 6-Pack

  • Fast #
  • Part #PL5738
  • Item #4870878
  • Manufacturer Part #L 5738
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black Vinyl
  • Universal Design
  • Width: 1"
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Mill
Length:
1-1/4 in
Material:
Aluminum
UPC:
049793057389