1-1/2 in. Metal Knob in Chrome
1-1/2 in. Metal Knob in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For 1" Steel Doors
- Chrome Plated Zamak
- Chrome-Plated
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1-1/2
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Alloy
- Shape:
- Round
- UPC:
- 080296304969
- Width:
- 2-9/16