1-1/2 in. Zinc Platinum Bolt in Grey 25-Pack
1-1/2 in. Zinc Platinum Bolt in Grey 25-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diecast construction
- Includes spring and black nylon cap
- Spring-loaded design
- For use on 3/8 inch or 7/16 inch x 3/4 inch frames
- Holds aluminum screens into the window frame
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7/32
- Length:
- 7/16
- Material:
- Zinc
- Package Quantity:
- Pack of 25
- UPC:
- 635148116421
- Window Hardware Type:
- Latch