This product requires certification to purchase.

1-1/2 x 36 in. Shower Door Flat Bottom Vinyl Sweep in Grey

Prime-Line

1-1/2 x 36 in. Shower Door Flat Bottom Vinyl Sweep in Grey

  • Fast #
  • Part #PM6022
  • Item #7604708
  • Manufacturer Part #M 6022
5 out of 5 Customer Rating
Brand image
Prime-Line

1-1/2 x 36 in. Shower Door Flat Bottom Vinyl Sweep in Grey

  • Fast #
  • Part #PM6022
  • Item #7604708
  • Manufacturer Part #M 6022
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Helps contain water splash inside shower
  • Universal design fits most hinged shower doors
  • Gray vinyl strip can be cut to desired length
  • 1-1/2" Flat Vinyl
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
1-1/2
IAPMO Listed:
No
Length:
36
Product Type:
Bottom Sweep
Shower Door Height Range:
Under 55 in
UPC:
049793060228
Width:
1/16