1-13/100 in. Steel Magnetic Latch in Zinc Plated (Pack of 5)
1-13/100 in. Steel Magnetic Latch in Zinc Plated (Pack of 5)
Package Quantity Info:
Pack: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-7/8 inch hole centers
- Zinc plated finish
- Extra holding power
- Steel strike plate
- Magnetic catch
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Door Hardware Type:
- Magnetic Latch
- Lock Type:
- Magnetic Lock
- Material:
- Steel
- Package Quantity:
- Pack of 5
- Size:
- 3 in x 3 in x 1 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 049793670809
- Weight:
- 0.2