This product requires certification to purchase.

1-13/16 in. Tilt Window Spiral Balance Pivot Lock Shoe 2-Pack

1-13/16 in. Tilt Window Spiral Balance Pivot Lock Shoe 2-Pack

  • Fast #
  • Part #PMP3785
  • Item #4870881
  • Manufacturer Part #MP3785
3.3 out of 5 Customer Rating
Brand image

1-13/16 in. Tilt Window Spiral Balance Pivot Lock Shoe 2-Pack

  • Fast #
  • Part #PMP3785
  • Item #4870881
  • Manufacturer Part #MP3785
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pivot lock shoe for spiral balances
  • Fits on Caldwell 5/8 inch diameter spiral balances
  • Blue bushing
  • Nylon shoes
  • For tilt style window systems
  • Please refer to the line art drawing for dimensions and compare with your needs before purchasing
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Greys
Color Finish Name:
Zinc Plated
Depth:
1-9/32
Height:
17/32
Installation Type:
Surface Mount
Length:
1-13/16
Material:
Plastic
Material Type:
Nylon
Package Quantity:
Pack of 2
UPC:
635148502811
Window Hardware Type:
Pivot Lock Shoe