1-1/4 in. Roller for Steel Glass Door
1-1/4 in. Roller for Steel Glass Door
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/4" OD Steel Ball Bearing center groove Roller
- Adjustable diecast housing assembly
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 1-1/8
- Length:
- 2-5/16
- Material:
- Steel
- Size:
- 1-1/4 in
- UPC:
- 635148549700