1-1/4 x 1-1/8 in. Steel Door Security Lock in Nickel
1-1/4 x 1-1/8 in. Steel Door Security Lock in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 130-
Pick Up Not AvailableNot available in MN
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MN
Product Details
Product Details
- Hardened steel locking rod with diecast bracket and keeper
- Works on swinging and sliding doors
- Includes ckeeper
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Door Hardware Type:
- Lock
- Height:
- 1-1/4
- Lock Type:
- Loop Lock
- Material:
- Steel
- UPC:
- 635148060229