1-1/8 in. Vinyl Screen Lift Tab in Black 6-Pack
1-1/8 in. Vinyl Screen Lift Tab in Black 6-Pack
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits universally into most screen spline channels
- Aids in the removal of window screen from window frame
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 1-1/8
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 6
- UPC:
- 049793056870
- Width:
- 1
- Window Hardware Type:
- Lift Tab