1-3/4 in. Nylon Sliding Screen Door Roller with Tension Spring 2-Pack
1-3/4 in. Nylon Sliding Screen Door Roller with Tension Spring 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Outside diameter of 1"
- V-spring tension
- Nylon roller
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Coating:
- Zinc
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Zinc
- Depth:
- 5/16
- Diameter:
- 1
- Diameter - Outside:
- 1 in
- Height:
- 1
- Length:
- 1-3/4
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Package Quantity:
- Pack of 2
- Product Type:
- Roller Assembly
- Size:
- 1 in
- Smart Home Enabled:
- No
- Thickness:
- 1/4 in
- UL Listed:
- No
- UPC:
- 635148009082
- Weight:
- 0.03
- Width:
- 1-3/4