This product requires certification to purchase.

1-3/4 in. Knob Plated in Brass

Prime-Line

1-3/4 in. Knob Plated in Brass

  • Fast #
  • Part #PU11280
  • Item #4871602
  • Manufacturer Part #U 11280
4.5 out of 5 Customer Rating
Brand image
Prime-Line

1-3/4 in. Knob Plated in Brass

  • Fast #
  • Part #PU11280
  • Item #4871602
  • Manufacturer Part #U 11280
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 96
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Max drawer thickness 3/4", mounting screw included
  • Requires Certification
Dimensions & Measurements
Diameter - Base
1/2 in
Height
1 in
Length
1-3/4 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass
Material
Die Cast
Warranty & Product Information
UPC
049793312808