This product requires certification to purchase.

1-3/4 x 4-1/2 in. Blank Guard for 1-3/4 in. Thick Doors in Satin

1-3/4 x 4-1/2 in. Blank Guard for 1-3/4 in. Thick Doors in Satin

  • Fast #
  • Part #PMP9492
  • Item #7638713
  • Manufacturer Part #MP9492
5 out of 5 Customer Rating
Brand image

1-3/4 x 4-1/2 in. Blank Guard for 1-3/4 in. Thick Doors in Satin

  • Fast #
  • Part #PMP9492
  • Item #7638713
  • Manufacturer Part #MP9492
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ADDED SECURITY – Prevent forced entry by reinforcing the weak spot of your door with the non-recessed door lock reinforcer; use to reinforce and repair both metal, fiberglass and wood doors when the latch area has been compromised
  • BUILT TO LAST – Made of stainless steel, the door lock reinforcement plate comes in a brass finish to fit over two bore holes on your door
  • EASY INSTALLATION – All the necessary mounting hardware is included with the lock reinforcement plate for a quick and easy installation; the door reinforcer plate is pre-punched for mounting. Remove the protective film after installation
  • DIMENSIONS – The door lock reinforcement plate is designed to fit over an area you wish to cover that had previously been drilled for bore holes on a door
  • NOTE – Make sure to dry fit the 4-5/16 inch wide by 4-1/2 inch tall with a 0.03 inch thickness door lock reinforcer before permanently installing and refer to the line art drawing and compare with your needs before purchasing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Exterior Door
Brand Model Compatibility:
Primeline
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Height:
4-1/2
Material:
Stainless Steel
Product Type:
Blank Door Guard
Thickness:
1.75 in
UL Listed:
No
UPC:
049793212153