This product requires certification to purchase.

1-5/8 x 11 in. Steel Strike in Brass Plated

Prime-Line

1-5/8 x 11 in. Steel Strike in Brass Plated

  • Fast #
  • Part #PMP9480
  • Item #5134702
  • Manufacturer Part #MP9480
4.9 out of 5 Customer Rating
Brand image
Prime-Line

1-5/8 x 11 in. Steel Strike in Brass Plated

  • Fast #
  • Part #PMP9480
  • Item #5134702
  • Manufacturer Part #MP9480
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brass Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used to replace standard separate latch and deadbolt strikes with one piece security
  • 1-5/8 inch x 11 in
  • Brass plated finish
  • Stamped steel construction
  • Fastens into jamb and door frame with screws
  • Please refer to the line art drawing for dimensions and compare with your needs before purchasing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Brass Plated
Door Hardware Type:
Strike
Height:
6
Lock Type:
Deadbolt
Material:
Steel
Size:
1-5/8 in x 11 in
UPC:
635148556876