1-5/8 x 11 in. Steel Strike in Satin Nickel
1-5/8 x 11 in. Steel Strike in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Security combination strike
- Replaces most standard and deadbolt strikes with 1 piece
- Covers 5-1/2" to 6" hole center
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Strike
- Height:
- 6
- Length:
- 2-1/4
- Material:
- Steel
- Size:
- 1-5/8 in x 11 in
- UPC:
- 049793403858