1 in. Aluminum Window Lock in Silver (Pack of 4)
1 in. Aluminum Window Lock in Silver (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of extruded aluminum material to provide a solid and stronger holding power
- Comes in a beautiful, corrosion resistant, white painted finish
- Designed for use with sliding windows, to include any handing (left or right) horizontal sliding and vertical sliding windows
- Features a single thumbscrew fastener that can be slightly tightened with pliers for increased locking strength
- Easy to install with only a few simple tools
- Please refer to the line art drawing and compare with your needs before purchasing
Specifications
- Application:
- Residential
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1
- Height:
- 3/4
- Installation Type:
- Window Frame
- Length:
- 1
- Material:
- Aluminum
- Package Quantity:
- Pack of 4
- Size:
- 1 in
- Thickness:
- 3/4 in
- UPC:
- 049793403643
- Width:
- 1
- Window Hardware Type:
- Window Lock