1 in. Die-Cast Window Right Hand Satin Sheen Lock in Polished Chrome 5-Pack
1 in. Die-Cast Window Right Hand Satin Sheen Lock in Polished Chrome 5-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diecast sash lock for both horizontal and vertical sliding windows
- Right hand
- Includes nylon mounting bushing for easy turning
- Can be used on camper shells and RV's
Specifications
- Application:
- Residential
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Installation Type:
- Right Hand
- Length:
- 1 in
- Material:
- Die Cast
- Package Quantity:
- 5
- UPC:
- 635148531248
- Width:
- 3/4 in