This product requires certification to purchase.

1 in. Die-Cast Window Left Hand Satin Sheen Lock in Polished Chrome 5-Pack

Prime-Line

1 in. Die-Cast Window Left Hand Satin Sheen Lock in Polished Chrome 5-Pack

  • Fast #
  • Part #PMP2570
  • Item #4870925
  • Manufacturer Part #MP2570
5 out of 5 Customer Rating
Brand image
Prime-Line

1 in. Die-Cast Window Left Hand Satin Sheen Lock in Polished Chrome 5-Pack

  • Fast #
  • Part #PMP2570
  • Item #4870925
  • Manufacturer Part #MP2570
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Rockaway, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Diecast sash lock for both horizontal and vertical sliding windows
  • Left hand
  • Includes nylon mounting bushing for easy turning
  • Can be used on camper shells and RV's
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Installation Type:
Left Hand
Length:
1
Material:
Die Cast
Package Quantity:
5
Type:
PMP2570
UPC:
635148531279
Width:
3/4