This product requires certification to purchase.

1 x 7/16 in. Sliding Window Sash Lock in Anodized Aluminum (50 Pack)

Prime-Line

1 x 7/16 in. Sliding Window Sash Lock in Anodized Aluminum (50 Pack)

  • Fast #
  • Part #PMP4036
  • Item #7638684
  • Manufacturer Part #MP4036
3.9 out of 5 Customer Rating
Brand image
Prime-Line

1 x 7/16 in. Sliding Window Sash Lock in Anodized Aluminum (50 Pack)

  • Fast #
  • Part #PMP4036
  • Item #7638684
  • Manufacturer Part #MP4036
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1" Wide
  • Extruded Aluminum
  • With Steel Thumbscrew
  • For use as secondary lock on metal sliding windows
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Windows
Brand Model Compatibility:
Primeline
Color Finish Category:
Greys
Color Finish Name:
Anodized Aluminum
Depth:
5/8 in
Door Hardware Type:
Lock
Handle Type:
Keyed
Length:
1 in
Lock Type:
Sash Lock
Material:
Aluminum, Zinc
Package Quantity:
Pack of 50
UL Listed:
No
UPC:
049793420367
Width:
7/16 in