11/16 in. Shower Door Bottom Guide in Clear (Pack of 2)
11/16 in. Shower Door Bottom Guide in Clear (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Injected nylon bottom guide for sliding tub enclosure doors
- Designed to only fit 1/2 inch thick door rails (will not fit any other size)
- Typically used on International shower door enclosers
- Keeps sliding tub enclosure doors aligned
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing (Not Universal)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- Color Finish Name:
- Zinc Plated
- Frame Type:
- Framed
- GSA Approved:
- Yes
- Glass Thickness:
- 9/16
- Glass Type:
- Clear
- Height:
- 11/16
- IAPMO Listed:
- No
- Length:
- 4-1/16
- Material:
- Plastic
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 2
- Product Type:
- Bottom Guide
- UL Listed:
- No
- UPC:
- 049793660671
- Width:
- 1-5/8