This product requires certification to purchase.

18-1/2 x 11-3/4 x 4 in. Plastic Drawer Insert

Prime-Line

18-1/2 x 11-3/4 x 4 in. Plastic Drawer Insert

  • Fast #
  • Part #PR7355
  • Item #4871584
  • Manufacturer Part #R 7355
4.4 out of 5 Customer Rating
Brand image
Prime-Line

18-1/2 x 11-3/4 x 4 in. Plastic Drawer Insert

  • Fast #
  • Part #PR7355
  • Item #4871584
  • Manufacturer Part #R 7355
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Drawer insert
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Tan
Height:
4 in
Length:
18-1/2 in
Material:
Plastic
UPC:
049793273550
Width:
11-3/4 in