180 Degree Door Viewer in Polished Brass 2-Pack
180 Degree Door Viewer in Polished Brass 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bore measures 9/16"
- Features 180° view
- Fits doors 1-3/8" to 2-1/8" thick
- UL listed glass lens
- Easy to install
- Fasteners are not included with this item
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 9/16
- Material:
- Brass
- Package Quantity:
- 2
- Product Type:
- Door Viewer
- Size:
- 1-3/8 in to 2-1/8 in
- UL Listed:
- No
- UPC:
- 635148106736