180 Degree Door Viewer in Satin Nickel
180 Degree Door Viewer in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Used on entry doors to provide privacy while viewing from inside the home
- Requires a 9/16" bore
- Features a 180°view angle
- Satin nickel-plated finish
- Diecast construction
- Fasteners are not included with this item
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 1/2
- Material:
- Brass
- Product Type:
- Door Viewer
- Size:
- 1-3/8 in to 2-1/8 in
- UL Listed:
- No
- UPC:
- 049793103123