This product requires certification to purchase.

2-1/2 in. Stainless Steel Rubber Wall Bumper in Brushed Stainless Steel

Prime-Line

2-1/2 in. Stainless Steel Rubber Wall Bumper in Brushed Stainless Steel

  • Fast #
  • Part #PMP4540
  • Item #5134711
  • Manufacturer Part #MP4540J
4.9 out of 5 Customer Rating
Brand image
Prime-Line

2-1/2 in. Stainless Steel Rubber Wall Bumper in Brushed Stainless Steel

  • Fast #
  • Part #PMP4540
  • Item #5134711
  • Manufacturer Part #MP4540J
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Used to prevent door knob handle from damaging walls
  • 1" projection, 1-1/8" outside diameter of rubber bumper, 2-1/2" outside diameter of stainless steel cover
  • Stainless steel in a brushed finish
  • Stainless steel construction with rubber bumper
  • Installation fasteners included
  • Typically found in a commercial setting
  • A Phillips head screwdriver is required for installation
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Diameter
2-1/2 in
Diameter - Outside
2-1/2 in
Height
2-1/2 in
Length
1-1/8 in
Size
2-1/2 in
Thickness
1-1/8 in
Width
2-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless Steel
Door Stop Type
Wall Bumper
Material
Stainless Steel, Rubber
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
049793645401