This product requires certification to purchase.

2-1/4 in. Vinyl Window Tilt Latch in Black 2-Pack

Prime-Line

2-1/4 in. Vinyl Window Tilt Latch in Black 2-Pack

  • Fast #
  • Part #PMP2628
  • Item #4870965
  • Manufacturer Part #MP2628
3.6 out of 5 Customer Rating
Brand image
Prime-Line

2-1/4 in. Vinyl Window Tilt Latch in Black 2-Pack

  • Fast #
  • Part #PMP2628
  • Item #4870965
  • Manufacturer Part #MP2628
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • spring loaded vinyl tilt latch
  • Aluminum windows
  • Unique wrap-around design attaches to top rail and stile
  • Black plastic
  • Used on tilt out windows by Better Bilt
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3/4
Length:
2-1/4
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
2
Type:
PMP2628
UPC:
635148539381