2-15/16 in. Bi-Fold Door Pivot Bracket 2 pack
2-15/16 in. Bi-Fold Door Pivot Bracket 2 pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable floor mounting bracket
- Fits 1" to 1-3/8" bi-fold doors up to 50 lbs. each
- Self lubricating nylon bushing
- Fits Acme bi-fold doors
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Height:
- 1-3/16
- Length:
- 2-15/16
- Material:
- Steel
- Package Quantity:
- Pack of 2
- UL Listed:
- No
- UPC:
- 049793665430
- Width:
- 15/16