This product requires certification to purchase.

2-1/8 in. Aluminum Economy Sliding Door Lock

Prime-Line

2-1/8 in. Aluminum Economy Sliding Door Lock

  • Fast #
  • Part #PS4547
  • Item #4870990
  • Manufacturer Part #S 4547
4.4 out of 5 Customer Rating
Brand image
Prime-Line

2-1/8 in. Aluminum Economy Sliding Door Lock

  • Fast #
  • Part #PS4547
  • Item #4870990
  • Manufacturer Part #S 4547
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 108
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Double Security
  • Rubber insert
  • Requires Certification
Dimensions & Measurements
Length
2-1/8 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Aluminum
Door Hardware Type
Lock
Lock Type
Surface Bolt
Material
Aluminum
Warranty & Product Information
ADA Compliant
No
Application
Door
UPC
049793245472