2-3/4 in. Pocket Door Brass Privacy Lock
2-3/4 in. Pocket Door Brass Privacy Lock
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Privacy Door lock and pull
- Fits 1-3/8" to 1-3/4" thick doors
- Reversible Design
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Height:
- 2-3/4
- Material:
- Brass
- Product Type:
- Door Privacy Lock
- UPC:
- 635148092244
- Width:
- 2-1/2