2-7/16 in. Steel Screen Roller with Wheel 2-Pack
2-7/16 in. Steel Screen Roller with Wheel 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One inch roller
- Steel ball bearing
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Diameter:
- 1
- Height:
- 1/2
- Length:
- 2-7/16
- Material:
- Steel
- Package Quantity:
- 2
- UPC:
- 635148202735
- Width:
- 5/16