2 in. Flush Cup Pull in Satin Nickel (Pack of 5)
2 in. Flush Cup Pull in Satin Nickel (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Mortise Cup Pulls for sliding closet doors
- Fits 2 in diameter holes
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5/16
- Diameter:
- 2
- Hardware Type:
- Pull
- Material:
- Steel
- Package Quantity:
- Pack of 5
- Product Type:
- Flush Cup Pull
- UL Listed:
- No
- UPC:
- 049793572066
- Width:
- 5/16