2 in. Left/Right Hand Window Tilt Latch in White 2-Pack
2 in. Left/Right Hand Window Tilt Latch in White 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Spring Loaded
- Left or right hand
- Can be used on single or double hung windows
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/16
- Length:
- 2
- Material:
- Plastic
- Material Type:
- Vinyl
- Type:
- PMP2598
- UPC:
- 635148531583
- Width:
- 3