2 in. Plastic Catch in Tan (Pack of 5)
2 in. Plastic Catch in Tan (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used for securing free-swinging cabinet doors and cupboard doors installed in classrooms, home, office and recreational vehicles
- 2 inch width, 1/2 inch height, 1-1/16 inch overall depth
- Bronze-plated finished strike plate
- Plastic housing with steel plates
- Installation fasteners are included with this item
Documents
Specifications
- Center to Center:
- 0
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Depth:
- 1-1/16
- Hardware Type:
- Catch
- Height:
- 1/2
- Material:
- Plastic
- Package Quantity:
- Pack of 5
- UPC:
- 635148020674
- Width:
- 2