2 in. Shower Door Roller Assembly in Polished Chrome (Pack of 2)
2 in. Shower Door Roller Assembly in Polished Chrome (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used on solid glass panels with no frame
- Polished extruded aluminum bracket (2 piece) with glazing vinyl and chrome finish
- Used by several manufacturers
- 3/4 inch outside diameter oval edge nylon ball bearing roller
- Provides smooth operation
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Yellow Zinc
- Depth:
- 7/8
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Type:
- Clear
- Height:
- 2
- IAPMO Listed:
- No
- Installation Type:
- Clamp
- Length:
- 3-1/2
- Material:
- Aluminum, Nylon
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 2
- Product Type:
- Roller Assembly
- UL Listed:
- No
- UPC:
- 049793660534
- Width:
- 3-1/2