22-1/2 in. Steel Drawer Track Replacement Kit
22-1/2 in. Steel Drawer Track Replacement Kit
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Universal design Rolled Edge track system
- Complete kit with plastic guides, front roller, galvanized track
- Plastic and rolled metal construction
Documents
Specifications
- Capacity:
- 50 lb
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Type:
- Track
- Length:
- 22-1/2
- Material:
- Metal, Plastic
- Type:
- Wood Drawer Track Repair Kit
- UPC:
- 635148524318