22-5/8 in. Metal Drawer Track Replacement Kit
22-5/8 in. Metal Drawer Track Replacement Kit
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used to replace damaged or missing drawer tracks and guides
- Features a 22-5/8 inch track length
- Universal tri roller system includes 2 rollers, a back plate, center track and roller
- Constructed of both galvanized steel and mold injected plastic components
- Requires a 1-1/4 inch top or bottom clearance for proper operation
- Has a maximum safe load of 20 pounds for the tri roller system
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Specifications
- Capacity:
- 20 lbs
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Hardware Type:
- Track
- Length:
- 22-5/8
- Material:
- Steel
- UPC:
- 635148024023