This product requires certification to purchase.

22-9/16 in. Drawer Track

Prime-Line

22-9/16 in. Drawer Track

  • Fast #
  • Part #PR7351
  • Item #4871580
  • Manufacturer Part #R 7351
4 out of 5 Customer Rating
Brand image
Prime-Line

22-9/16 in. Drawer Track

  • Fast #
  • Part #PR7351
  • Item #4871580
  • Manufacturer Part #R 7351
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plastic
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Tan
Height:
2 in
Length:
22-9/16 in
Material:
Plastic
UPC:
049793173515