23 in. Spiral Balance with End
23 in. Spiral Balance with End
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tilt style
- With ends attached
Specifications
- Application:
- Residential
- Diameter:
- 9/16 in
- Length:
- 23 in
- Material:
- Metal
- UPC:
- 049793623201