23 x 3/8 in. Spiral Tilt Balancing Reducer
23 x 3/8 in. Spiral Tilt Balancing Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tilt style
- Red bearing
- Spiral Balance Tension, Wound With Tool
- Flat Coiled Internal Clock Spring
- Aluminum Tubular Housing
Specifications
- Application:
- Windows
- Diameter:
- 3/8
- Length:
- 23
- Material:
- Metal
- Type:
- PFL2320
- UPC:
- 049793353436