This product requires certification to purchase.

29 x 3/8 in. Spiral Tilt Balancing Reducer

Prime-Line

29 x 3/8 in. Spiral Tilt Balancing Reducer

  • Fast #
  • Part #PFL2920
  • Item #4870939
  • Manufacturer Part #FL 2920
4.7 out of 5 Customer Rating
Brand image
Prime-Line

29 x 3/8 in. Spiral Tilt Balancing Reducer

  • Fast #
  • Part #PFL2920
  • Item #4870939
  • Manufacturer Part #FL 2920
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Can be used on most vinyl single hung tilt windows
  • Red colored nylon bushing indicates medium spring weight
  • Adjustable weight range
  • 29 inch length and a 3/8 inch diameter
  • Maximum weight rating of 25 pounds
  • Please refer to the line art for dimensions and compare with your needs before ordering
  • Requires Certification

Documents


Specifications

Application:
Windows
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Diameter:
3/8
Installation Type:
Surface Mount
Length:
29
Material:
Metal
UPC:
049793353368
Window Hardware Type:
Spiral Tilt Balance