This product requires certification to purchase.

3/4 in. Front Flat Wheel Closet Door Roller 2-Pack

Prime-Line

3/4 in. Front Flat Wheel Closet Door Roller 2-Pack

  • Fast #
  • Part #PN7275
  • Item #4870993
  • Manufacturer Part #N 7275
4.7 out of 5 Customer Rating
Brand image
Prime-Line

3/4 in. Front Flat Wheel Closet Door Roller 2-Pack

  • Fast #
  • Part #PN7275
  • Item #4870993
  • Manufacturer Part #N 7275
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Flat 3/4" wheel
  • Offset 3/4" front
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Height
2-1/2 in
Package Quantity
2
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Steel
Material
Steel
Warranty & Product Information
UPC
049793372758