This product requires certification to purchase.

3/8 in. Steel Top Pivot Bracket Bi-fold Door

Prime-Line

3/8 in. Steel Top Pivot Bracket Bi-fold Door

  • Fast #
  • Part #PN7397
  • Item #4870910
  • Manufacturer Part #N 7397
5 out of 5 Customer Rating
Brand image
Prime-Line

3/8 in. Steel Top Pivot Bracket Bi-fold Door

  • Fast #
  • Part #PN7397
  • Item #4870910
  • Manufacturer Part #N 7397
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 108
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • BI-Fold Top mount bracket
  • Requires Certification
Dimensions & Measurements
Height
7/16 in
Width
5/8 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Steel
Warranty & Product Information
ADA Compliant
No
Product Type
Bi-fold Door
UPC
049793073976