3-1/2 in. Long Die-Cast Crank Handle 2-Pack
3-1/2 in. Long Die-Cast Crank Handle 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diecast construction, fits Casement operators
- Universal design
- 3-1/2" Projection
- 11/32" Inside Diameter
Specifications
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Diameter:
- 11/32
- Length:
- 3-1/2
- Material:
- Die Cast
- Type:
- PMP3686
- UPC:
- 635148509896