3-1/4 in. Plastic Wall Guard in White (Pack of 5)
3-1/4 in. Plastic Wall Guard in White (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Smooth Surface
- White
- Self Adhesive
- Rigid Vinyl
- Protects Walls From Damage
- 3-1/4" Dia.
- Paintable
Specifications
- ADA Compliant:
- No
- Application:
- Wall
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-1/4
- Door Stop Type:
- Wall Guard
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 5
- UL Listed:
- No
- UPC:
- 049793792709