This product requires certification to purchase.

3-1/8 in. Bifold Heavy Duty Door Bottom Pivot Bracket in Steel

Prime-Line

3-1/8 in. Bifold Heavy Duty Door Bottom Pivot Bracket in Steel

  • Fast #
  • Part #PN6697
  • Item #5166821
  • Manufacturer Part #N 6697
5 out of 5 Customer Rating
Brand image
Prime-Line

3-1/8 in. Bifold Heavy Duty Door Bottom Pivot Bracket in Steel

  • Fast #
  • Part #PN6697
  • Item #5166821
  • Manufacturer Part #N 6697
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used by a variety of bi-fold door manufacturers
  • Adjustable installation
  • 3-1/8 inch long x 2 inch tall
  • Stamped steel base
  • Often used with bottom pivot Prime-Line part N 6696
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel
Hardware Type:
Bi-Fold Door Bottom Pivot
Height:
2
Length:
2-1/4
Material:
Steel
Product Type:
Pivot Bracket
UL Listed:
No
UPC:
049793066978
Width:
3-1/8