This product requires certification to purchase.

3-7/16 in. Closet Door Top Pivot Bracket 4-Pack

Prime-Line

3-7/16 in. Closet Door Top Pivot Bracket 4-Pack

  • Fast #
  • Part #PMP68444
  • Item #4870916
  • Manufacturer Part #MP6844-4
5 out of 5 Customer Rating
Brand image
Prime-Line

3-7/16 in. Closet Door Top Pivot Bracket 4-Pack

  • Fast #
  • Part #PMP68444
  • Item #4870916
  • Manufacturer Part #MP6844-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pivot bracket, 7/16" steel, top mount
  • Accepts a 7/16" pivot pin
  • For steel folding panel doors
  • Used for Johnson hardware
  • Top pivot bracket
  • Easy to install
  • Requires Certification

Documents


Specifications

Coating:
Zinc Plated
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
7/16
Hardware Type:
Pivot Bracket
Length:
3-7/16
Material:
Steel
Package Quantity:
Pack of 4
UPC:
635148140983
Width:
11/16