3-81/100 in. Die Cast Lock in Stainless Steel
3-81/100 in. Die Cast Lock in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- Economy style
- Material: Plastic
- Stackable
- Used to secure cabinet doors and drawers
- 3/4 in. outside diameter x 1-1/8 in. long cylinder. Fits on 13/16 in. maximum panel thickness
- Stainless steel finish
- Durable diecast and steel construction with a stainless steel finish
- All hardware included for installation
- Contains 1 lock, 3 cams, 1 trim collar, 1 spur washer, 2 rotation washers, 1 lock nut and 2 keys
- Body of this lock is 3/4 in. diameter with a face of 7/8 in. diameter
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-1/8
- Diameter - Base:
- 3/4
- Hardware Type:
- Lock
- Length:
- 2
- Material:
- Die Cast
- Shape:
- Round
- UPC:
- 049793099457
- Width:
- 3-81/100