This product requires certification to purchase.

3 in. Pull Handle Die-Cast Cabinet in Antique Brass 5-Pack

Prime-Line

3 in. Pull Handle Die-Cast Cabinet in Antique Brass 5-Pack

  • Fast #
  • Part #PMP9052
  • Item #4870901
  • Manufacturer Part #MP9052
5 out of 5 Customer Rating
Brand image
Prime-Line

3 in. Pull Handle Die-Cast Cabinet in Antique Brass 5-Pack

  • Fast #
  • Part #PMP9052
  • Item #4870901
  • Manufacturer Part #MP9052
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Elmsford, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Diecast construction with a polished brass finish
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Hardware Type:
Drawer Pull
Height:
13/16
Length:
3
Material:
Die Cast Metal
Package Quantity:
Pack of 5
UPC:
635148557132